!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT THERMAL CAMERA

COMPACT THERMAL CAMERA

FLIR

COMPACT THERMAL CAMERA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT THERMAL CAMERA

COMPACT THERMAL CAMERA

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $896.57 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLSFLIRC3XNOWIFI
  • Mfr. Model # FLIRC3-XNOWI-FI
  • UNSPSC # 41115321
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item - Infrared Camera Compact Thermal Camera
  • Temp. Range (C) - Infrared -20 Degrees to 300 Degrees C
  • Focus Distance - Infrared Focus Free
  • Detector Resolution - Infrared 128 x 96 Pixels
  • Display Resolution - IR Camera 640 x 480 Pixels
  • Wireless Yes
  • Spectral Response - Infrared 8 to 14 micron m
  • Picture In Picture Yes
  • Visual Light Resolution 5.0 MP
  • Removable Memory Card Not Removable
  • Thermal and Visible Light Blending Yes
  • Special Features FLIR Ignite Cloud Connectivity
  • Drop Tested 2 m
  • Ambient Temp. Range 14 Degrees to 122 Degrees F
  • Temp. Accuracy (C) - Infrared +/-3 Degrees C or +/-3% of The Reading
  • Ambient Temp. Range (F) 14 Degrees to 122 Degrees F
  • Includes (1) Lanyard, (1) Pouch, (1) USB Cable
  • Standards EN 62368-1
  • Temp. Range (F) - Infrared -4 Degrees to 572 Degrees F
  • Field of View - IR Camera 53.6 Degrees
  • Focus Method Manual
  • Display - IR Camera Touchscreen
  • Data Logging - Instrument No
  • NIST Certified No
  • Frame Rate - IR Camera 8.7 Hz
  • Alarm No
  • Image Notation Capacitive Touch
  • File Formats JPEG
  • Articulating Lens No
  • Multiple Lens Option No
  • Emissivity Adjustable 0.01 to 1.00
  • Temp. Accuracy (F) - Infrared +/-5.5 Degrees for +/-3% of The Reading
  • Series - IR Camera FLIR C Series
  • Safety Rating EN 62368-1
  • Manufacturers Warranty Length 1 yr with 2nd yr After Product Registration
  • Item Compact Thermal Camera

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list