!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT THERMAL CAMERA 120X160 W/MSX

COMPACT THERMAL CAMERA 120X160 W/MSX

FLIR

COMPACT THERMAL CAMERA 120X160 W/MSX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT THERMAL CAMERA 120X160 W/MSX

COMPACT THERMAL CAMERA 120X160 W/MSX

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,697.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLSFLIRC5
  • Mfr. Model # FLIR C5
  • UNSPSC # 41115325
  • CATALOGUE PAGE # 195
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item - Infrared Camera Infrared Camera
  • Temp. Range (C) - Infrared -20 Degrees - 400 Degrees
  • Focus Distance - Infrared Minimum of 0.10m
  • Thermal Sensitivity - IR Camera 70 mK
  • Display - IR Camera 3.5" LCD
  • Data Logging - Instrument No
  • NIST Certified No
  • Frame Rate - IR Camera 9 Hz
  • Laser Sighting No
  • Visual Light Resolution 5 MP
  • File Formats Radiometric JPG
  • Articulating Lens No
  • Multiple Lens Option No
  • Emissivity Adjustable 0.01 to 1.00
  • Temp. Accuracy (F) - Infrared +/-3.0% of Reading or +/-5.4 Degrees Whichever is Greater
  • Series - IR Camera FLIR C Series
  • Includes C5, Printed Documentation, Wrist Strap Lanyard, USB Cable, Pouch
  • Standards IP54 (IEC 60529)
  • Included Charger Yes
  • Temp. Range (F) - Infrared -4 Degrees to 752 Degrees
  • Field of View - IR Camera 57.0 Degrees Horizontal x 41.0 Degrees Vertical
  • Focus Method Auto and Manual
  • Detector Resolution - Infrared 160 x 120
  • Display Resolution - IR Camera 160 x 120 Pixels
  • Wireless Yes
  • Spectral Response - Infrared 8.0 - 14.0um
  • Picture In Picture Yes
  • Alarm No
  • Removable Memory Card No
  • Thermal and Visible Light Blending MSX Enhancement
  • Special Features Directly Upload to FLIR Ignite, Thermal MSX, Picture-In-Picture, Thermal Blending, Digital Camera
  • Drop Tested 6.6 ft
  • Ambient Temp. Range -15 Degrees to 50 Degrees C
  • Temp. Accuracy (C) - Infrared +/-3.0% of Reading or +/-3.0 Degrees Whichever is Greater
  • Safety Rating IP54 (IEC 60529)
  • Manufacturers Warranty Length 2 To 10 yr.
  • Item Infrared Camera
  • Charger Replacement 423N33

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list