!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT DIGITAL MULTIMETER

COMPACT DIGITAL MULTIMETER

EXTECH

COMPACT DIGITAL MULTIMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT DIGITAL MULTIMETER

COMPACT DIGITAL MULTIMETER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTMN35
  • Mfr. Model # MN35
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 152
  • Shipping Weight 0.7 lbs

Technical Specs

  • ItemDigital Multimeter
  • Basic AC Voltage Accuracy+/-1.2%
  • Data HoldYes
  • Instrument Safety RatingCAT II 600 V
  • Maximum DC Voltage Measurement600 V
  • Caractéristiques spéciales1.5V and 9V Battery Test Function, AC/DC Voltage, DC Current, Resistance, Type K Temperature, Continuity/Diode, Convenient Mini Size with Protective Rubber Holster and Tilt Stand, Data Hold Locks Reading in the Display, Includes Protective Rubber Holster, 9V Battery, Bead Wire Type K Temp. Probe and Test Leads, Large Easy to Read Digital Display
  • Calibration Certificate IncludedNo
  • Multimeter StyleCompact - Basic Features
  • Capacitance Measurement Accuracy+/-0.50%
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • Thermal ImagingNo
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance, Temperature (K)
  • AC Response CalculationAverage
  • AC Voltage Measurement Resolution0.1 V
  • Auto RangingNo
  • Batteries IncludedYes
  • Battery ChemistryAlkaline
  • Battery Voltage9V
  • Data LoggingNo
  • DC Voltage Measurement Resolution0.1 V
  • Diode TestYes
  • Fuse AccessYes
  • Manufacturers Warranty Length2 yr
  • Maximum Resistance Measurement20 megaohm
  • Maximum Temperature Measurement1,400 Degrees F
  • Minimum DC Current Measurement0.1 mA
  • Minimum Operating Temperature32 Degrees F
  • Minimum Storage Temperature-4 Degrees F
  • Minimum/Maximum MemoryNo
  • Overall Height5.4 in
  • Peak HoldNo
  • StandardsCE, EN61,010-1
  • Weight5.4 oz
  • Audible Continuity Yes
  • Basic DC Voltage Accuracy +/-0.50%
  • Basic DC Current Accuracy +/-1.5%
  • Maximum AC Voltage Measurement 600 V
  • Instrument Counts 1,999
  • Maximum AC Current Measurement 10 A
  • Maximum DC Current Measurement 10 A
  • Basic AC Current Accuracy +/-1.50%
  • Bluetooth Compatible No
  • Dustproof No
  • Removable Screen No
  • Waterproof No
  • Temperature Measurement Accuracy +/-1%
  • Resistance Measurement Accuracy +/-0.8%
  • Auto Power Off No
  • Bar Graph Included No
  • Battery Access Yes
  • Battery Size 9V
  • Computer Interface Connection Type None
  • DC Current Measurement Resolution 0.1 mA
  • Depth 1.5 in
  • Display Type LCD
  • Includes 9V Battery, Bead Wire Type K Temp. Probe and Test Leads, Protective Rubber Holster
  • Maximum Operating Temperature 104 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Voltage Measurement 0.1 V
  • Minimum DC Voltage Measurement 0.1 V
  • Minimum Resistance Measurement 0.1 microohm
  • Minimum Temperature Measurement -4 Degrees F
  • NIST Certification By Manufacturer Not Certified
  • Overall Width 2.8 in
  • Resistance Measurement Resolution 0.1 microohm
  • Temperature Measurement Resolution 1 Degrees F
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list