!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT COUNTING BENCH SCALE, WASHDOWN

COMPACT COUNTING BENCH SCALE, WASHDOWN

ADAM EQUIPMENT

COMPACT COUNTING BENCH SCALE, WASHDOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT COUNTING BENCH SCALE, WASHDOWN

COMPACT COUNTING BENCH SCALE, WASHDOWN

ADAM EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $553.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3WRG8
  • Mfr. Model # ABW16
  • UNSPSC # 41111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.05 lbs

Technical Specs

  • Item Bench Scale
  • Scale Type Washdown
  • Weighing Surface Depth 7 1/8 in
  • Weight Capacity 35 lb
  • Scale Graduations 2 g/0.005 lb
  • Overall Depth 11 3/8 in
  • Weighing Surface Height 6 in
  • Bench Scale Type Washdown Retail Scale
  • Scale Functions Check Weighing
  • Scale Use Location Retail Counter
  • Number of Display Characters 6
  • Calibration Certificate No Certificate
  • Display Character Height 3/4 in
  • Voltage 12V DC
  • Battery Type Sealed Lead Acid
  • Batteries Required Batteries Required
  • Number of Batteries Required 1
  • Body Material Plastic
  • Product Type Bench Scale
  • Scale Application Industrial
  • Scale Display LCD
  • Weighing Surface Width 9 5/8 in
  • Weighing Units kg, g, lb, lb/oz
  • Overall Width 10 in
  • Overall Height 4 1/8 in
  • Basic Power Source Battery/Electric
  • Display Type LCD
  • Scale Features Backlit Display, Internal Rechargeable Battery, IP66-Rated for Washdown, Tare Function
  • Washdown Washdown
  • Colour Grey
  • Cord Length 3 ft
  • Plug Type Two Prong
  • Standards UL, FCC, CE, IP66
  • Batteries Included Batteries Included
  • Number of Batteries Included 1
  • Weighing Surface Material Stainless Steel
  • Includes AC Adapter, Rechargeable Battery

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list