!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT BLOWER,TOOL ONLY,2 MODES

COMPACT BLOWER,TOOL ONLY,2 MODES

MILWAUKEE

COMPACT BLOWER,TOOL ONLY,2 MODES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT BLOWER,TOOL ONLY,2 MODES

COMPACT BLOWER,TOOL ONLY,2 MODES

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL0852-20
  • Mfr. Model # 0852-20
  • UNSPSC # 27112701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.29 lbs

Technical Specs

  • Blowers and Vacuums Item Handheld
  • Blowers and Vacuums Power Type Cordless Electric
  • Max. Air Flow 175 cfm
  • Battery Included / Bare Tool Bare Tool
  • Weight 3.3 lb
  • Number of Wheels 0
  • Run Time 15 min
  • Battery Amperage 2.0 Ah
  • Voltage 12 V
  • Blowers and Vacuums Air Speed Range 0 to 110 MPH
  • Item Compact Blower
  • Charger Replacement 2XKZ7
  • Fuel Type Battery
  • Compliance UL Listed
  • Max. Air Speed 110 MPH
  • dBA 78 dBA
  • Speed Control Variable
  • Battery Type Li-Ion
  • Blowers and Vacuums Battery Voltage 12 V
  • Includes Extension Nozzle, Rubber Nozzle, Wide Sweeping Nozzle
  • Vacuum Function No
  • Blowers and Vacuums Air Flow Range 0 to 175 CFM
  • Included Charger No
  • Battery Number 38D763

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list