!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT BENCH SCALE,DIGITAL,160 G

COMPACT BENCH SCALE,DIGITAL,160 G

OHAUS

COMPACT BENCH SCALE,DIGITAL,160 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT BENCH SCALE,DIGITAL,160 G

COMPACT BENCH SCALE,DIGITAL,160 G

OHAUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,684.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # OHA30429848
  • Mfr. Model # 30429848
  • UNSPSC # 41111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Scale Sub-Category Analytical Balance
  • Digital/Mechanical Digital
  • Scale Graduations 0.001 g
  • Weighing Surface Depth 5 in
  • Overall Length 12 39/64 in
  • Overall Height 13 19/64 in
  • Power Unit 100 to 240V AC
  • Platform Material Stainless Steel
  • Standards CAN/CSA, CSA, FCC, ICES, IEC/EN, UL
  • Weighing Units g, kg, lb, lb/oz, N, oz
  • Scale Item Compact Bench Scale
  • Capacity 160 g
  • Scale Display LCD
  • Weighing Surface Width 5 in
  • Overall Width 8 13/64 in
  • Application Modes Animal Weighing, Basic Weighing, Density Determination, Parts Counting, Percent Weighing
  • Scale Connection Ports RS-232, USB
  • Housing Material Plastic
  • For Use With General Weighing, Material Testing, Parts Counting
  • Washdown No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list