!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPE MEASURE, COMPACT, AUTO LOCK, YELLOW/RED, 25 FT X 1 IN, PLASTIC/STEEL

TAPE MEASURE, COMPACT, AUTO LOCK, YELLOW/RED, 25 FT X 1 IN, PLASTIC/STEEL

MILWAUKEE

TAPE MEASURE, COMPACT, AUTO LOCK, YELLOW/RED, 25 FT X 1 IN, PLASTIC/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
TAPE MEASURE, COMPACT, AUTO LOCK, YELLOW/RED, 25 FT X 1 IN, PLASTIC/STEEL

TAPE MEASURE, COMPACT, AUTO LOCK, YELLOW/RED, 25 FT X 1 IN, PLASTIC/STEEL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-6825
  • Mfr. Model # 48-22-6825
  • UNSPSC # 27111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Product Details

Featuring an auto lock on the red, plastic casing, this compact tape measure is designed for convenience. The steel, yellow blade measures 25 feet in total length and one-inch in width.

Technical Specs

  • Item48-22-6825
  • Case MaterialPlastic
  • Blade MaterialSteel
  • Case ColourRed
  • Case Type5-Point Reinforced Frame
  • Blade CoatingNylon Bond Blade Protection
  • Features Auto Lock Brake
  • Tip Style Zero Tolerance Hook
  • Blade Width 27mm Wide Blade
  • Lock Type Auto Lock Brake
  • Belt Clip Stamped Steel Belt Clip
  • Blade Colour Yellow
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list