!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMMERCIAL FIRE SAFE

COMMERCIAL FIRE SAFE

SENTRY SAFE

COMMERCIAL FIRE SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMMERCIAL FIRE SAFE

COMMERCIAL FIRE SAFE

SENTRY SAFE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,474.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SEGS6770
  • Mfr. Model # S6770
  • UNSPSC # 46171506
  • CATALOGUE PAGE # 1054
  • Shipping Weight 352.0 lbs

Technical Specs

  • Item Commercial Safe
  • Net Weight 335 lb.
  • Fire Rated 1 hr.
  • Material Steel
  • Number of Shelves 2 Adjustable
  • Number of Bolts 5 Live Locking, 3 Dead Bolts
  • Outside Width 20-1/2"
  • Inside Height 26-1/2"
  • Inside Depth 13"
  • Meets UL Classified, ETL Verified
  • Number of Drawers 1
  • Colour Light Gray
  • Capacity 3 cu. ft.
  • Water Endurance Not Specified
  • Finish Powder Coated Scratch Resistant
  • Lock Style Dual - Electronic/Key
  • Outside Height 34-1/2"
  • Outside Depth 22"
  • Inside Width 15"
  • Holds Business Records And Valuables
  • Includes Locking Drawer

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list