!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBUSTION ANALYZER KIT, DIGITAL/LCD, CO/O2/SO2, PROBE 12 IN L, VITON TUBE 7.5 FT

COMBUSTION ANALYZER KIT, DIGITAL/LCD, CO/O2/SO2, PROBE 12 IN L, VITON TUBE 7.5 FT

BACHARACH

COMBUSTION ANALYZER KIT, DIGITAL/LCD, CO/O2/SO2, PROBE 12 IN L, VITON TUBE 7.5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBUSTION ANALYZER KIT, DIGITAL/LCD, CO/O2/SO2, PROBE 12 IN L, VITON TUBE 7.5 FT

COMBUSTION ANALYZER KIT, DIGITAL/LCD, CO/O2/SO2, PROBE 12 IN L, VITON TUBE 7.5 FT

BACHARACH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,236.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BAC2414-1310
  • Mfr. Model # 2414-1310
  • UNSPSC # 49211829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This PCA 400 combustion analyzer kit measures up to 29% oxygen, up to 10,000 ppm carbon monoxide, and up to 5,000 ppm sulfur dioxide. It features 500 memory positions, 10 fuel calculations, 12-hour run time, one-step tube connection, customizable reports, automatic sensor protection, and B-Smart exchange program. It includes a SO2 sensor, 12-inch probe, 7-1/2-inch Viton tubing, Li-Ion battery pack, AC adapter, USB cable, user software, filter, and a hard carrying case.

Technical Specs

  • ItemCombustion Analyzer Kit
  • Fuel TypeNatural Gas, Coal, Oil #2, Oil #4, Oil #6, Propane, Wood, Bio Fuel, Kerosene, Bagasse, Digester Gas, B5, Pellets, KOKS, LEG, LPG, Butane, Woodchips
  • Oxygen Concentration0 - 29%
  • Carbon Monoxide Measurement Range0 - 10,000 ppm
  • Stack Temp.-4 Degrees to 2192 Degrees F (-20 Degrees to 1200 Degrees C)
  • Excess Air1.0 - 250%
  • Battery TypeLithium-Ion Rechargeable
  • Manufacturers Warranty LengthInstrument 2 yr., O2 Sensor 5 yr.
  • Calibration Certificate IncludedNo
  • Type Digital Electronic
  • Combustion Efficiency 0.1 to 100%
  • Carbon Dioxide Concentration 0.1% to Fuel Dependent Maximum
  • Primary/Ambient Air Temp. -4 Degrees to 999 Degrees F (-20 Degrees to 537 Degrees C)
  • Pressure/Draft -72 to +72 In. WC, -179 to +179 mBar
  • Display LCD
  • Includes 12" Probe, 7-1/2" Buna-N Hose, Li-Ion Battery Pack, AC Adapter, USB Cable, User Software, Filter, Hard Carrying Case
  • Features 500 Memory Positions, 24" and 36" Probe Options, 7-1/2" and 15" Tube Options, 10 Fuel Calculations, 12 hr. Run Time, One-Step Tube Connection, Customizable Reports, Automatic Sensor Protection, B-Smart Exchange Program
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list