!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBUSTION ANALYZER,RESIDENTIAL,PRINTER

COMBUSTION ANALYZER,RESIDENTIAL,PRINTER

TESTO

COMBUSTION ANALYZER,RESIDENTIAL,PRINTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
COMBUSTION ANALYZER,RESIDENTIAL,PRINTER

COMBUSTION ANALYZER,RESIDENTIAL,PRINTER

TESTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,754.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36H453
  • Mfr. Model # 0563 3110
  • UNSPSC # 41113102
  • CATALOGUE PAGE # 202
  • Shipping Weight 5.75 lbs

Technical Specs

  • Item Combustion Analyzer with Printer
  • Fuel Type Bio Heat 5, Fuel Oil 2, Natural Gas, Propane, Wood
  • Oxygen Concentration 0 to 21.0 vol%
  • Carbon Monoxide Measurement Range 0 - 4,000 ppm
  • Stack Temp. 32 Degrees to 752 Degrees F (0 Degrees to 400 Degrees C)
  • Nitric Oxide Measurement Range None
  • Sulfur Dioxide Measurement Range None
  • Display Bright Backlit Display
  • Includes AC Adapter,Pressure Plugs, Battery, Case, Certificate of Conformity, Extra Particulate Filters, Hose, Printer And 2 Rolls Of Paper, Probe With Cone, Sensors, Silicon Tubing
  • Type Residential
  • Combustion Efficiency Calculated
  • Carbon Dioxide Concentration 0 to CO2 max Calculated
  • Primary/Ambient Air Temp. -4 Degrees to 212 Degrees F (20 Degrees to 100 Degrees C)
  • Pressure/Draft -16 to +16 In. WC - Pressure, -8 to +8 In. WC - Draft
  • Nitrogen Dioxide Measurement Range None
  • Excess Air 0 to 100% Calculated
  • Battery Type Lithium-Ion Rechargeable 1500 mAh
  • Manufacturers Warranty Length 24 Months - Instrument, Sensors, Probe, 12 Months - Thermocouple, Rechargeable Battery

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list