!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBUSTIBLE GAS LEAK DETECTOR, ADJUSTABLE SENSITIVITY, EARPHONE JACK FOR LOUD ENVIROMENTS. BATT INC.

COMBUSTIBLE GAS LEAK DETECTOR, ADJUSTABLE SENSITIVITY, EARPHONE JACK FOR LOUD ENVIROMENTS. BATT INC.

REED

COMBUSTIBLE GAS LEAK DETECTOR, ADJUSTABLE SENSITIVITY, EARPHONE JACK FOR LOUD ENVIROMENTS. BATT INC. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBUSTIBLE GAS LEAK DETECTOR, ADJUSTABLE SENSITIVITY, EARPHONE JACK FOR LOUD ENVIROMENTS. BATT INC.

COMBUSTIBLE GAS LEAK DETECTOR, ADJUSTABLE SENSITIVITY, EARPHONE JACK FOR LOUD ENVIROMENTS. BATT INC.

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $154.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER9300
  • Mfr. Model # R9300
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 201
  • Shipping Weight 1.0 lbs

Product Details

This combustible gas leak detector with measuring range of 50 parts per million. The sensitivity wheel is user-adjustable, and the alarm is set at 10% LEL for methane. There is an earphone jack, a soft carrying case, and three C-cell batteries included. It detects methane, natural gas, benzene, ethane, propane, butane, acetone, alcohol, ammonia, gasoline, jet fuel, industrial solvents, lacquer, paint thinner, and naphtha.

Technical Specs

  • ItemCombustible Gas Leak Detector
  • Measuring Range50 ppm
  • IndicatorAlarm
  • StandardsCE, RoHS
  • Height8.7"
  • Depth16"
  • IncludesSoft Carrying Case and Batteries
  • Detects Methane, Natural Gas, Benzene, Ethane, Propane, Butane, Acetone, Alcohol, Ammonia, Gasoline, Jet Fuel, Industrial Solvents, Lacquer, Paint Thinner, Naphtha
  • Accuracy 50 ppm
  • Features User Adjustable Sensitivity Wheel, Earphone Jack for Loud Environments, Alarm Set At 10% LEL for Methane
  • Battery (3) C Cells
  • Width 1.8"
  • Calibration Certificate Included No
  • Manufacturers Warranty Length 1 yr.
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list