COMBO SMART COLOR 15L
COMBO SMART COLOR 15L
UNGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
The SmartColor is a dual bucket system that keeps clean solution and dirty rinse water separate. Available in two sizes. 15 or 30 litre.
Technical Specs
- Item Mop Dual Bucket with Side Press Wringer
- Capacity 4 gal
- Anti-Spill No
- Includes Casters Yes
- Bucket Depth 19 in
- Bucket Length 19 in
- Bucket Width 10 in
- Caster Type 2 in Nonmarking Swivel
- For Use With Unger Microfiber Flat and String Mops
- Includes Bucket Handle Yes
- Overall Height 13 in
- Overall Width 10 in
- Series CLEANERx Dual Bucket
- Wringer Colour Gray
- Wringer Type Side Press
- Bucket Material Polypropylene
- Bucket Colour Gray
- Wringer Material Polypropylene
- Bucket Handle Material Steel
- Bucket Style Dual Compartment
- Caster Size 2 in
- Colour Coding System Yes
- Includes Fill Guide
- Metal Detectable Yes
- Overall Length 15 13/16 in
- Product Type Mop Bucket and Wringer Combination
- Shape Rectangular
- Wringer Handle Material Steel
Alternate Products
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$426.06
/ EACH