!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBINATION KIT, CORDLESS, 12V, 1.5 AH, 4-TOOLS, 2 BATTERIES/CHARGER/BELT CLIP/WORK LIGHT

COMBINATION KIT, CORDLESS, 12V, 1.5 AH, 4-TOOLS, 2 BATTERIES/CHARGER/BELT CLIP/WORK LIGHT

MILWAUKEE

COMBINATION KIT, CORDLESS, 12V, 1.5 AH, 4-TOOLS, 2 BATTERIES/CHARGER/BELT CLIP/WORK LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION KIT, CORDLESS, 12V, 1.5 AH, 4-TOOLS, 2 BATTERIES/CHARGER/BELT CLIP/WORK LIGHT

COMBINATION KIT, CORDLESS, 12V, 1.5 AH, 4-TOOLS, 2 BATTERIES/CHARGER/BELT CLIP/WORK LIGHT

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $628.56 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2498-24
  • Mfr. Model # 2498-24
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 235
  • Shipping Weight 11.47 lbs

Product Details

This M12 cordless four-tool combination kit operates on a 12V and 1.5 Ah battery. It includes a ⅜-inch drill/driver with 275 in-lb torque, a Hackzall reciprocating saw, a ¼-inch hex impact driver with 1000 in-lb torque, and a work light. The kit has a battery charger, two Redlithium batteries, two belt clips, and a contractor bag.

Technical Specs

  • Item Cordless Combination Kit
  • Voltage 12V
  • Number of Tools 4
  • Includes (2) Belt Clips
  • Series M12
  • Number of Batteries Included 2
  • Battery Series M12 REDLITHIUM
  • Charger Included Yes
  • Included Drills 3/8 in Drill (Subcompact, 1,500 RPM)
  • Included Saws & Grinders Compact Reciprocating Saw
  • Case Included (1) Contractor Bag
  • Drill - Chuck Size 3/8 in
  • Drill - Max. Torque 275 in-lb
  • Impact Driver - Torque Range 1,000 in-lb
  • Light - Type Work Light
  • Reciprocating Saw - Tool Style Compact
  • Cordless Tools Included Drill, Impact Driver, Reciprocating Saw, Work Light
  • Power Source Cordless
  • Battery Capacity (2) 1.5 Ah
  • Tool Brand Milwaukee
  • Battery Included (2) MTL48-11-2401
  • Battery Model No. (2) 2XKZ6
  • Charger 2XKZ7
  • Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
  • Included Fastening Tools Impact Driver (1,000 in-lb)
  • Other Tools and Accessories Work Light
  • Drill 22UT56
  • Drill - Class Subcompact
  • Impact Driver 45L185
  • Light MTL49-24-0145
  • Reciprocating Saw 5GUX7

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list