!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMBO DRAWER CAB,72"H,36"W,MEDIUM GRAY

COMBO DRAWER CAB,72"H,36"W,MEDIUM GRAY

TENNSCO

COMBO DRAWER CAB,72"H,36"W,MEDIUM GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBO DRAWER CAB,72"H,36"W,MEDIUM GRAY

COMBO DRAWER CAB,72"H,36"W,MEDIUM GRAY

TENNSCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,764.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39FP78
  • Mfr. Model # DWR-7218-2MG
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Item Storage Cabinet
  • Body Panel Type Solid
  • Cabinet Storage Components Drawers, Shelves
  • Mobility Stationary
  • Overall Depth 18"
  • Vertical Shelf Clearance Not Applicable
  • Cabinet Finish Powder Coated
  • Duty Rating Light Duty
  • Door Handle Type Swing
  • Drawer Depth 18"
  • Drawer HxWxD (2) 11" x 36" x 18"
  • Load Capacity per Shelf 200 lb
  • Method of Construction Welded
  • Number of Drawers 2
  • Shelf Adjustability (2) Adjustable
  • Shelf Adjustment Increments 2"
  • Base Type Frame
  • Cabinet Colour Medium Gray
  • Frame Assembled Assembled
  • Number of Shelves 2
  • Overall Width 36"
  • Audit Trail Storage None
  • Cabinet Material Steel
  • Door Type Solid
  • Overall Height 72"
  • Drawer Height 11"
  • Drawer Width 36"
  • Lock Type Keyed
  • Number of Doors 2
  • Panel Material Thickness 24 ga
  • Includes (2) Adjustable Shelves, Bottom Shelf, Drawer, (2) Keys
  • Standards SCS, ANSI/BIFMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list