!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOWER W EYE/FACE WASH, WALL MOUNT, W SIGN, 66.7 X 19 51/64 IN, 9 1/2 IN DIA, STEEL/NYLON

SHOWER W EYE/FACE WASH, WALL MOUNT, W SIGN, 66.7 X 19 51/64 IN, 9 1/2 IN DIA, STEEL/NYLON

HUGHES

SHOWER W EYE/FACE WASH, WALL MOUNT, W SIGN, 66.7 X 19 51/64 IN, 9 1/2 IN DIA, STEEL/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWER W EYE/FACE WASH, WALL MOUNT, W SIGN, 66.7 X 19 51/64 IN, 9 1/2 IN DIA, STEEL/NYLON

SHOWER W EYE/FACE WASH, WALL MOUNT, W SIGN, 66.7 X 19 51/64 IN, 9 1/2 IN DIA, STEEL/NYLON

HUGHES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,318.33 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT33G45G
  • Mfr. Model # 33G45G
  • UNSPSC # 30181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Product Details

Set up this wall-mounted shower with an eye and face wash station for your workers' safety. This station has a 9 1/2-inch eyewash bowl, covered to keep the bowl clean and free from contaminants. The durable nylon shower nozzle has an aerated diffuser made of chrome-plated brass and a stainless steel mesh, activated by a pull handle. The fixture has galvanized steel pipes and fittings 66.7 inches long and 19 51/64 inches wide. Includes a universal eye and face wash sign.

Technical Specs

  • Item Combination Shower
  • Pipe Material Galvanized Steel
  • Height 66.7
  • Width 19-51/64"
  • Includes Everything
  • Features Covered bowl ensures eyewash nozzles and bowl remain clean and free from contaminationTwin aerated diffusers provide a soft, scrubbing action to the eyes and faceRemovable, self-draining nozzle constructed from durable nylonHigh-performance quarter-turn ball valve made of 316L stainless steel endure the harshest environments and site conditionsIncludes a universal eye wash and safety shower sign for enhanced visibilityMeets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
  • Standards UL Classified to ANSI Z358.1-2014 AND ANSI Z358.1-2014 and EN15154 Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list