!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOWER/EYE/FACE WASH, OUTDOOR, FLOOR MOUNT, 101.7 X 25.8 IN, 9.75 IN DIA, STEEL/NYLON

SHOWER/EYE/FACE WASH, OUTDOOR, FLOOR MOUNT, 101.7 X 25.8 IN, 9.75 IN DIA, STEEL/NYLON

HUGHES

SHOWER/EYE/FACE WASH, OUTDOOR, FLOOR MOUNT, 101.7 X 25.8 IN, 9.75 IN DIA, STEEL/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWER/EYE/FACE WASH, OUTDOOR, FLOOR MOUNT, 101.7 X 25.8 IN, 9.75 IN DIA, STEEL/NYLON

SHOWER/EYE/FACE WASH, OUTDOOR, FLOOR MOUNT, 101.7 X 25.8 IN, 9.75 IN DIA, STEEL/NYLON

HUGHES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,538.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRTSD18G75G
  • Mfr. Model # SD18G75G
  • UNSPSC # 30181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Product Details

This outdoor safety combination shower with an eye and face wash station is operational to a maximum temperature of 45 Degrees C. This self-contained station has a 9.75-inch ABS plastic eyewash bowl, a durable nylon shower nozzle, and the chrome-plated brass aerated diffusers have a stainless steel mesh for a gentle water flow, activated by a hand lever. The fixture is made of galvanized steel pipes and fittings with a self-draining valve. Measures 101.7 x 25.8 inches. Includes a universal sign.

Technical Specs

  • Item Combination Shower
  • Pipe Material Galvanized Steel
  • Height 101.7
  • Width 25-51/64"
  • Includes Everything
  • Features Use outdoors, in warm climates with a maximum ambient operating temperature of 113 Degrees F (45 Degrees C) or belowSelf-draining valve allows standing water to drain away from the standpipe ensuring the delivery of tepid waterIncludes a universal safety shower sign for enhanced visibilityMeets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
  • Standards UL Classified to ANSI Z358.1-2014 AND ANSI Z358.1-2014 and EN15154 Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list