!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMBINATION PLIER, FLAT, 9 IN OVERALL L, 1 1/2 IN JAW L, 1 IN JAW W, 1 1/8 IN JAW THICK

COMBINATION PLIER, FLAT, 9 IN OVERALL L, 1 1/2 IN JAW L, 1 IN JAW W, 1 1/8 IN JAW THICK

KNIPEX

COMBINATION PLIER, FLAT, 9 IN OVERALL L, 1 1/2 IN JAW L, 1 IN JAW W, 1 1/8 IN JAW THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMBINATION PLIER, FLAT, 9 IN OVERALL L, 1 1/2 IN JAW L, 1 IN JAW W, 1 1/8 IN JAW THICK

COMBINATION PLIER, FLAT, 9 IN OVERALL L, 1 1/2 IN JAW L, 1 IN JAW W, 1 1/8 IN JAW THICK

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX0202225TBKA
  • Mfr. Model # 02 02 225 T BKA
  • UNSPSC # 27112139
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.993 lbs

Product Details

This combination pliers has a length of 9 inch, plus it weighs 0.948 pounds and is not insulated. The handle has an ergonomic style/type. It features ergonomic handle and meets the standards for ISO 5746. In addition, it has a black atramentized finish, plus it is non-sparking, and is tether ready with a bi-material knurled grip.

Technical Specs

  • ItemCombination Pliers
  • Includes Voltage Detection ModuleVoltage Detection Module Not Included
  • Plier TypeLineman's Pliers
  • Jaw ShapeFlat
  • Jaw Width1 in
  • Handle StyleErgonomic
  • Non-SparkingNon-Sparking
  • High LeverageHigh Leverage
  • FeaturesErgonomic Handle
  • For Wire/Cable TypeCopper Cable, Hard Wire
  • Grip StyleKnurled
  • Maximum Wire Cutting Diameter0.55 in
  • StandardsISO 5746
  • Weight0.948 lb
  • Insulated Not Insulated
  • Tether Ready Tether Ready
  • Overall Length 9 in
  • Jaw Length 1 1/2 in
  • Jaw Thickness 1 1/8 in
  • Additional Tool Functions Cable Cutter, Wire Cutter
  • ESD-Safe Not ESD Safe
  • Cutting Capacities 3/32 in (Piano Wire), 1/8 in (Hard Wire), 1 in (Copper Cable),
  • Finish Black Atramentized
  • Grip Material Bi-Material
  • Jaw Opening Type Manual
  • Plier Material Steel
  • Surface Hardness C63
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list