COMBINATION LADDER, 2 CONFIGURATIONS, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 37 LB W
COMBINATION LADDER, 2 CONFIGURATIONS, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 37 LB W
WERNER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 7800 series combination ladder measures 25 inch depth and is orange. It includes v-rung. In addition, it has a 375-pound load capacity and weighs 37 pounds. This combination ladder meets the standards for ANSI A14.5-2007 and CCOHS.
Technical Specs
Item Combination Ladder
Ladder Material Fibreglass
Number of Configurations 2
Weight 37 lb
Shoe Type Slip-Resistant
Extension Ladder Height - Maximum 12 ft
Base Width 25 in
Standards ANSI A14.5-2007, CCOHS Compliant
Closed Height 7 ft
Step Spacing 12 in
ANSI Duty Rating Type IAA
Load Capacity - Maximum 375 lb
Ladder Configurations Extension Ladder, Stepladder
Components Included V-Rung
Colour Orange
Series 7800
Locking Mechanism Rung Lock
Closed Depth 8 in
Overall Depth 25 in
Country of Origin Mexico
(subject to change)