!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-PURPOSE LADDER, MAX LOAD 300 LBS, 9 IN, 1 TO 3 FT, 6 TO 11 FT, 31 IN, 6 FT 7 IN, ALUMINUM

MULTI-PURPOSE LADDER, MAX LOAD 300 LBS, 9 IN, 1 TO 3 FT, 6 TO 11 FT, 31 IN, 6 FT 7 IN, ALUMINUM

LITTLE GIANT

MULTI-PURPOSE LADDER, MAX LOAD 300 LBS, 9 IN, 1 TO 3 FT, 6 TO 11 FT, 31 IN, 6 FT 7 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-PURPOSE LADDER, MAX LOAD 300 LBS, 9 IN, 1 TO 3 FT, 6 TO 11 FT, 31 IN, 6 FT 7 IN, ALUMINUM

MULTI-PURPOSE LADDER, MAX LOAD 300 LBS, 9 IN, 1 TO 3 FT, 6 TO 11 FT, 31 IN, 6 FT 7 IN, ALUMINUM

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,281.74 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGL15426-303
  • Mfr. Model # 15426-303
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 576
  • Shipping Weight 58.0 lbs

Product Details

This multi-purpose ladder has a load capacity of 300 pounds and an extended ladder height of 23 feet. It has a closed depth of nine inches, a closed height of six feet, seven inches, and a bottom width of 31 inches. It is made of aluminum and has a stepladder height of six to 11 feet. It is part of the LG Velocity series and includes tip and glide wheels.

Technical Specs

  • ItemCombination Ladder
  • Ladder MaterialAluminum
  • Stepladder Standing Height - Maximum103 in
  • SeriesVelocity
  • StandardsANSI Type IA, CSA Grade IA
  • Closed Height2 m
  • ANSI Duty Rating Type IA
  • Ladder Configurations Extension Ladder
  • Extension Ladder Standing Height - Maximum 232 in
  • Step Type Step
  • Closed Depth 22 cm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list