COMBINATION LADDER, 1 CONFIGURATIONS, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 159 LB W
COMBINATION LADDER, 1 CONFIGURATIONS, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 159 LB W
LITTLE GIANT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Adjustable Cage series combination ladder measures 14 feet height and is black. It includes safety cage, leg levelers, wheels. In addition, it has a 375-pound load capacity and weighs 159 pounds. This combination ladder meets the standards for ANSI 14.5 and CCOHS.
Technical Specs
Item Combination Ladder
Ladder Material Fibreglass
Number of Configurations 2
Stepladder Height - Minimum 8 ft
Reach Height - Maximum 20 ft
Weight 159 lb
Shoe Type Slip-Resistant
Overall Height 14 ft
Extension Ladder Standing Height - Maximum 161 in
Platform Depth 22 in
Handrail Height 4 ft
Step Type Step
Tread Type Ribbed
Folding Foldable
Step Spacing 12 in
ANSI Duty Rating Type IAA
Load Capacity - Maximum 375 lb
Ladder Configurations Podium Platform Ladder, Stepladder
Stepladder Height - Maximum 13 ft
Number of Steps 8
Components Included Safety Cage, Leg Levelers, Wheels
Colour Black
Stepladder Standing Height - Maximum 13 ft
Series Adjustable Cage
Platform Width 18 in
Base Width 46 in
Step Depth 3 in
Locking Mechanism Rocking Lock
Standards ANSI 14.5, CCOHS Compliant
Country of Origin United States
(subject to change)