!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-PURPOSE LADDER, EASY CONVERSION, TYPE 1, 250 LB LOAD CAPACITY, 7-14 FT, ALUMINUM, CSA

MULTI-PURPOSE LADDER, EASY CONVERSION, TYPE 1, 250 LB LOAD CAPACITY, 7-14 FT, ALUMINUM, CSA

FEATHERLITE

MULTI-PURPOSE LADDER, EASY CONVERSION, TYPE 1, 250 LB LOAD CAPACITY, 7-14 FT, ALUMINUM, CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-PURPOSE LADDER, EASY CONVERSION, TYPE 1, 250 LB LOAD CAPACITY, 7-14 FT, ALUMINUM, CSA

MULTI-PURPOSE LADDER, EASY CONVERSION, TYPE 1, 250 LB LOAD CAPACITY, 7-14 FT, ALUMINUM, CSA

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $370.63 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL2707
  • Mfr. Model # 2707
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 576
  • Shipping Weight 24.56 lbs

Product Details

This multi-purpose ladder can be used as a step ladder, an extension ladder, or a stairway ladder. It has a height of seven feet and the extended ladder has a height of 14 feet. It has a 250-pound load capacity and features outside pinch-proof spreaders, mar-resistant rail end caps, and slip-resistant shoes. This ladder is made of aluminum and is CSA-approved.

Technical Specs

  • ItemCombination Ladder
  • Ladder MaterialAluminum
  • Ladder ConfigurationsCombination Ladder
  • Components IncludedMar-Resistant End Caps
  • Overall Height7 ft
  • Series2700
  • StandardsANSI, CSA, CCOHS Compliant
  • ANSI Duty Rating Type I
  • Load Capacity - Maximum 250 lb
  • Weight 25 lb
  • Shoe Type Slip-Resistant
  • Extension Ladder Standing Height - Maximum 14 ft
  • Step Type Step
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list