!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
2700 SERIES COMBINATION LADDER, 6 FT H, TYPE I ANSI, ALUMINUM

2700 SERIES COMBINATION LADDER, 6 FT H, TYPE I ANSI, ALUMINUM

FEATHERLITE

2700 SERIES COMBINATION LADDER, 6 FT H, TYPE I ANSI, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2700 SERIES COMBINATION LADDER, 6 FT H, TYPE I ANSI, ALUMINUM

2700 SERIES COMBINATION LADDER, 6 FT H, TYPE I ANSI, ALUMINUM

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $315.20 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL2706
  • Mfr. Model # 2706
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 576
  • Shipping Weight 22.0 lbs

Product Details

Easily converts from a step ladder to extension ladder to stairway ladder.Durable extruded aluminum rails and serrated steps and rungs. Heavy-duty hardware to ensure rigidity in all positions. Fixed rubber safety shoes on front section, swivel feet on bac

Technical Specs

  • ItemCombination Ladder
  • Ladder MaterialAluminum
  • Ladder ConfigurationsCombination Ladder
  • Components IncludedMar-Resistant End Caps
  • Overall Height6 ft
  • Series2700
  • StandardsANSI, CSA, CCOHS Compliant
  • ANSI Duty Rating Type I
  • Load Capacity - Maximum 250 lb
  • Weight 22 lb
  • Shoe Type Slip-Resistant
  • Extension Ladder Standing Height - Maximum 12 ft
  • Step Type Step
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list