COMBINATION LADDER, 4 CONFIGURATIONS, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 42 LB W
COMBINATION LADDER, 4 CONFIGURATIONS, FIBREGLASS, 300 LB MAX LOAD CAPACITY, 42 LB W
LITTLE GIANT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Conquest 2.0 series combination ladder measures 17 feet height and is green. It includes outriggers, v-rung. In addition, it has a 300-pound load capacity and weighs 42 pounds. This combination ladder meets the standards for ANSI and CCOHS.
Technical Specs
Item Combination Ladder
Ladder Material Fibreglass
Number of Configurations 5
Stepladder Height - Minimum 5 ft
Reach Height - Maximum 11 ft
Weight 42 lb
Shoe Type Slip-Resistant
Overall Height 17 ft
Extension Ladder Height - Minimum 9 ft
Extension Ladder Standing Height - Maximum 12 ft
Base Width 20 in
Step Depth 3 in
Folding Foldable
Closed Depth 10 in
Conductivity Non-Conductive
ANSI Duty Rating Type IA
Load Capacity - Maximum 300 lb
Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Staircase Ladder, Stepladder
Stepladder Height - Maximum 8 ft
Number of Steps 4
Components Included Outriggers, V-Rung
Colour Green
Stepladder Standing Height - Maximum 5 ft
Extension Ladder Height - Maximum 15 ft
Series Conquest 2.0
Step Type Step
Tread Type Ribbed
Standards ANSI, CCOHS Compliant
Closed Height 5 ft
Country of Origin China
(subject to change)