COMBINATION LADDER, 5 CONFIGURATIONS, ALUMINUM, 375 LB MAX LOAD CAPACITY, 54 LB W
COMBINATION LADDER, 5 CONFIGURATIONS, ALUMINUM, 375 LB MAX LOAD CAPACITY, 54 LB W
LITTLE GIANT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Overhaul series combination ladder measures 17 feet height and is grey. It includes trestle brackets. In addition, it has a 375-pound load capacity and weighs 54 pounds. This combination ladder meets the standards for ANSI.
Technical Specs
Item Combination Ladder
Ladder Material Aluminum
Number of Configurations 6
Stepladder Height - Minimum 2 ft
Reach Height - Maximum 11 ft
Weight 54 lb
Shoe Type Slip-Resistant
Overall Height 17 ft
Extension Ladder Height - Minimum 9 ft
Extension Ladder Standing Height - Maximum 12 ft
Staircase Ladder Height - Maximum 5 ft
Scaffold Height - Minimum 12 in
Scaffold Ladder Standing Height - Maximum 3 ft
Base Width 22 in
Step Depth 3 in
Locking Mechanism Rocking Lock
Standards ANSI
Closed Height 5 ft
ANSI Duty Rating Type IAA
Load Capacity - Maximum 375 lb
Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Staircase Ladder, Stepladder
Stepladder Height - Maximum 5 ft
Number of Steps 4
Components Included Trestle Brackets
Colour Grey
Stepladder Standing Height - Maximum 5 ft
Extension Ladder Height - Maximum 15 ft
Staircase Ladder Height - Minimum 2 ft
Staircase Ladder Standing Height - Maximum 5 ft
Scaffold Height - Maximum 3 ft
Series Overhaul
Step Type Step
Tread Type Ribbed
Folding Foldable
Closed Depth 55 in
Step Spacing 12 in
Country of Origin United States
(subject to change)