COMBINATION LADDER, 1 CONFIGURATIONS, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 109 LB W
COMBINATION LADDER, 1 CONFIGURATIONS, FIBREGLASS, 375 LB MAX LOAD CAPACITY, 109 LB W
LITTLE GIANT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Adjustable Cage series combination ladder measures 5 feet height and is black. It includes safety cage, leg levelers, wheels. In addition, it has a 375-pound load capacity and weighs 109 pounds. This combination ladder meets the standards for ANSI 14.5 and CCOHS.
Technical Specs
Item Combination Ladder
Ladder Material Fibreglass
Number of Configurations 2
Stepladder Height - Minimum 3 ft
Reach Height - Maximum 11 ft
Weight 109 lb
Shoe Type Slip-Resistant
Overall Height 5 ft
Extension Ladder Standing Height - Maximum 59 in
Platform Depth 22 in
Handrail Height 4 ft
Step Type Step
Tread Type Ribbed
Folding Foldable
Step Spacing 12 in
ANSI Duty Rating Type IAA
Load Capacity - Maximum 375 lb
Ladder Configurations Podium Platform Ladder, Stepladder
Stepladder Height - Maximum 5 ft
Number of Steps 3
Components Included Safety Cage, Leg Levelers, Wheels
Colour Black
Stepladder Standing Height - Maximum 5 ft
Series Adjustable Cage
Platform Width 18 in
Base Width 46 in
Step Depth 3 in
Locking Mechanism Rocking Lock
Standards ANSI 14.5, CCOHS Compliant
Country of Origin United States
(subject to change)