!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COLLET RACK, 6 IN HEIGHT, MACHINE, WALL, BLACK

COLLET RACK, 6 IN HEIGHT, MACHINE, WALL, BLACK

HUOT

COLLET RACK, 6 IN HEIGHT, MACHINE, WALL, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLET RACK, 6 IN HEIGHT, MACHINE, WALL, BLACK

COLLET RACK, 6 IN HEIGHT, MACHINE, WALL, BLACK

HUOT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG18EC57
  • Mfr. Model # 14625
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs

Product Details

This collet rack is made of high speed steel and is black. This collet rack features ecolo-clad for long lasting protection. Plus it has 5¼ inch length.

Technical Specs

  • Item Collet Rack
  • Number of Pieces Held 17
  • Overall Width 5 1/4 in
  • Material - Machining High Speed Steel
  • Features Ecolo-Clad for Long Lasting Protection
  • Number of Compartments 17
  • Storage Unit Type Rack
  • Mounting Type Machine, Wall
  • For Collet Type R8
  • Overall Depth 9 in
  • Colour Black
  • Lock Included No
  • Overall Height 6 in
  • Weight 2 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list