!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COLLAPSIBLE CONTAINER,48 IN L,40 IN W,BL

COLLAPSIBLE CONTAINER,48 IN L,40 IN W,BL

ORBIS

COLLAPSIBLE CONTAINER,48 IN L,40 IN W,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLAPSIBLE CONTAINER,48 IN L,40 IN W,BL

COLLAPSIBLE CONTAINER,48 IN L,40 IN W,BL

ORBIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $691.17 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9FGR4
  • Mfr. Model # GP4048-39
  • UNSPSC # 24111505
  • CATALOGUE PAGE # 678
  • Shipping Weight 145.0 lbs

Technical Specs

  • Item Collapsible Bulk Container
  • Container Wall Type Solid
  • Folded Height 13 3/4 in
  • Fork Entry 4-Way Entry
  • Maximum Operating Temperature 120 Degrees F
  • Mobility Stationary
  • Overall Height 39 in
  • Overall Width 40 in
  • Stacking Capacity 2,000 lb
  • Weight Capacity 2,000 lb
  • Includes Lid No
  • Bottom Inside Width 36 1/2 in
  • Caster Wheel Diameter Not Applicable
  • Inside Height 32 3/4 in
  • Material Plastic
  • Series GP
  • Top Inside Length 45 in
  • Wire Opening Height Not Applicable
  • Colour Black
  • Folded Depth 48 in
  • Folded Width 40 in
  • Fork Pockets Yes
  • Minimum Operating Temperature 0 Degrees F
  • Number of Drop Doors 2
  • Overall Length 48 in
  • Stackable Yes
  • Volume Capacity 32.8 cu ft
  • Collapsible Collapsible
  • Bottom Inside Length 45 in
  • Caster Type Not Applicable
  • Finish Unfinished
  • Lid Type Not Applicable
  • Resistant To Water
  • Shape Rectangular
  • Top Inside Width 36 1/2 in
  • Wire Opening Width Not Applicable

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 100% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list