!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COLLAPSIBLE CONTAINER,20 IN L,SILVER

COLLAPSIBLE CONTAINER,20 IN L,SILVER

NASHVILLE WIRE

COLLAPSIBLE CONTAINER,20 IN L,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLAPSIBLE CONTAINER,20 IN L,SILVER

COLLAPSIBLE CONTAINER,20 IN L,SILVER

NASHVILLE WIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $277.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3W548
  • Mfr. Model # JR5
  • UNSPSC # 24112005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Item Collapsible Bulk Container
  • Container Wall Type Vented
  • Folded Height 9 in
  • Fork Entry 4-Way Entry
  • Maximum Operating Temperature 300 Degrees F
  • Mobility Stationary
  • Overall Height 21 in
  • Overall Width 32 in
  • Stacking Capacity 3,000 lb
  • Weight Capacity 1,000 lb
  • Includes Lid No
  • Bottom Inside Width 30 in
  • Caster Wheel Diameter Not Applicable
  • Finish Zinc Electroplate
  • Lid Type Not Applicable
  • Material Thickness 11 ga
  • Standards ANSI
  • Wire Opening Width 1 in
  • Colour Silver
  • Folded Depth 22 in
  • Folded Width 33 in
  • Fork Pockets Yes
  • Minimum Operating Temperature -50 Degrees F
  • Number of Drop Doors 1
  • Overall Length 20 in
  • Stackable Yes
  • Volume Capacity 5 cu ft
  • Collapsible Collapsible
  • Bottom Inside Length 18 in
  • Caster Type Not Applicable
  • Container Bottom Type Vented
  • Inside Height 16 in
  • Material Steel
  • Shape Rectangular
  • Wire Opening Height 1 in
  • Wire Thickness 11 ga

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list