!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MITTENS, WING THUMB, SIZE X-LARGE/10, WHITE, PIGSKIN/SHERPA

MITTENS, WING THUMB, SIZE X-LARGE/10, WHITE, PIGSKIN/SHERPA

WATSON GLOVES

MITTENS, WING THUMB, SIZE X-LARGE/10, WHITE, PIGSKIN/SHERPA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MITTENS, WING THUMB, SIZE X-LARGE/10, WHITE, PIGSKIN/SHERPA

MITTENS, WING THUMB, SIZE X-LARGE/10, WHITE, PIGSKIN/SHERPA

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.93 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9246I-X
  • Mfr. Model # 9246I-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Work comfortably in cold weather with these pigskin leather mittens. These mittens are insulated with Sherpa to keep your hands warm. With a wing thumb for comfort, these white mittens are size X-large and have a slip-on cuff for easy on and off.

Technical Specs

  • ItemWinter Work Glove
  • Stitching MaterialCotton
  • Leather Coverage StyleFull Leather
  • Glove Insulation MaterialSherpa
  • Oil-ResistantYes
  • Glove FeaturesStrength, Durability and Comfort, Additional Wrist and Forearm Protection, Snug-Fitting Shirred Elastic Wrist, Secure Hook-and-Loop Closure
  • Palm MaterialCowhide
  • Size- AlphaXL
  • Knuckle Protection MaterialNot Applicable
  • Reflective BackingYes
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Mitt
  • Insulated Yes
  • Thumb Style Wing
  • Glove Liner Material Sherpa
  • Minimum Temperature -20 Degrees C
  • Glove Back Material Pigskin
  • Series Mule
  • Size- Numeric 10
  • Leather Palm Process Grain
  • Cuff Length 3 in
  • Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list