!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MITTENS, HOOK AND LOOP/STRAIGHT THUMB, SIZE SMALL/7, AMBER, COWHIDE/THINSULATE

MITTENS, HOOK AND LOOP/STRAIGHT THUMB, SIZE SMALL/7, AMBER, COWHIDE/THINSULATE

WATSON GLOVES

MITTENS, HOOK AND LOOP/STRAIGHT THUMB, SIZE SMALL/7, AMBER, COWHIDE/THINSULATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MITTENS, HOOK AND LOOP/STRAIGHT THUMB, SIZE SMALL/7, AMBER, COWHIDE/THINSULATE

MITTENS, HOOK AND LOOP/STRAIGHT THUMB, SIZE SMALL/7, AMBER, COWHIDE/THINSULATE

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $105.20 / PAIR

EHC: EHC :
Min Qty 6 = $631.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9302S
  • Mfr. Model # 9302-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Protect your hands from cold with these amber mittens. These size small mittens are insulated with Thinsulate(TM) to keep your hands warm and feature a hook and loop closure for easy on and off. These full-gain cowhide mittens offer durability and a straight thumb for comfort.

Technical Specs

  • ItemCold-Condition Gloves
  • Hand Protection StyleMitt
  • Knuckle Protection MaterialNot Applicable
  • Cuff StyleExtended Gauntlet
  • Size- AlphaS
  • Glove FeaturesStrength and Durability, Treated with Water-Resistant, Snug-Fitting Shirred Elastic Wrist, Secure Hook-and-Loop Cinch Strap, Additional Forearm Protection, Secure Drawstring
  • ColourAmber
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Insulation Material Thinsulate(TM) C300
  • Insulated Yes
  • Size- Numeric 7
  • Minimum Temperature -20 Degrees C
  • Series Expedition North
  • Palm Material Cowhide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list