!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COIL SIDING NAILER (15 DEGREE ROUND)

COIL SIDING NAILER (15 DEGREE ROUND)

MAKITA

COIL SIDING NAILER (15 DEGREE ROUND) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COIL SIDING NAILER (15 DEGREE ROUND)

COIL SIDING NAILER (15 DEGREE ROUND)

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $712.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTAN613
  • Mfr. Model # AN613
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.21 lbs

Technical Specs

  • Item Nail Gun
  • Air Consumption 3.2 cfm
  • Air Pressure 120 psi
  • Max. Air Pressure 120 psi
  • Tool Brand Makita
  • Tip Smooth Tip
  • Collation Style Coil
  • Collation Angle 15 Degrees
  • For Nail Head Style Offset Round
  • For Nail Shank Diameter 0.090 in to 0.099 in
  • Built-In Light No
  • Includes Air Fitting, Hex Wrench, Safety Glasses, Tool Hook
  • Handle Type Ergonomic Rubberized Grip
  • Overall Height 12 1/2 in
  • Tool Weight 5.1 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Air Pressure Range 70 to 120 psi
  • Min. Air Pressure 70 psi
  • Firing Mode Combination
  • Depth Control Yes
  • Collation Type Wire
  • For Nail Gauge .090" - .099" 15 Degrees
  • For Nail Length Range 1 1/2 in to 2 1/2 in
  • Nail Gun Type Siding
  • Features Reversible Belt Hook, Rubber Bumpers, Smooth Nose Tip
  • Housing Material Aluminum
  • Overall Length 10 3/4 in
  • Overall Width 5 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list