!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COFFEE URN

COFFEE URN

BUNN

COFFEE URN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
COFFEE URN

COFFEE URN

BUNN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,303.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6DHC2
  • Mfr. Model # U3
  • UNSPSC # 48101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs

Technical Specs

  • Item Coffee Urn
  • Maximum Brewing Capacity 75.7 L
  • Overall Height 32 3/8 in
  • Overall Depth 21 in
  • Type Dual
  • Plumbing Required Yes
  • Current 28 A
  • Power Source Electric
  • Plug Type Three-Prong
  • Material Plastic, Stainless Steel
  • Includes Service and Holding No
  • Standards NSF Certified, UL Listed
  • Brewing Rate 16.3 gph
  • Number of Cups Produced 269
  • Overall Width 34 1/2 in
  • Colour Black, Silver
  • Number of Warmers 0
  • Wattage 5,825 W
  • Voltage 120/208V AC
  • Water Faucet No
  • Water Inlet 3/8 in Male Flare Fitting
  • Product Type Coffee Urn
  • Features Draw Off Hot Water During Brewing Cycle without Affecting Coffee Quality, Half Batch Option, Large Water Tank, Top Mounted Components, Unique Design Assures Extremely Low Evaporation Loss

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list