!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATING THICKNESS GAUGE W/NIST KIT, 0 - 49 MILS RANGE, RECORDING CAPACITY 500 MEASUREMENTS

COATING THICKNESS GAUGE W/NIST KIT, 0 - 49 MILS RANGE, RECORDING CAPACITY 500 MEASUREMENTS

REED

COATING THICKNESS GAUGE W/NIST KIT, 0 - 49 MILS RANGE, RECORDING CAPACITY 500 MEASUREMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATING THICKNESS GAUGE W/NIST KIT, 0 - 49 MILS RANGE, RECORDING CAPACITY 500 MEASUREMENTS

COATING THICKNESS GAUGE W/NIST KIT, 0 - 49 MILS RANGE, RECORDING CAPACITY 500 MEASUREMENTS

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $549.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER7800NIST
  • Mfr. Model # R7800-NIST
  • UNSPSC # 41113334
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This kit includes a coating thickness gauge with NIST, ferrous and non-ferrous substrates, five reference films, a USB cable, wrist strap, sensor cover, AA battery, and a hard carrying case. The gauge has a 500 measurement recording capacity and a measuring range from zero to 49 mils (zero to 1250 micrometres). It is accurate to within one micrometre for measurements of zero to 1250 micrometres. This gauge kit includes a one-year warranty are included. Calibration certificate optional.

Technical Specs

  • Item Coating Thickness Gauge
  • Measuring Range 0 to 49
  • Data Storage Yes
  • Recording Capacity 500 Readings
  • Battery Type AA
  • Manufacturers Warranty Length 1 yr.
  • Type Ferrous, Non-Ferrous
  • Accuracy 0 to 1250 micronm: +/-3% +1 micronm0 to 49.21mils: +/-3% +0.04mils
  • Interface Included Software
  • Calibration Certificate Yes
  • Includes Ferrous Substrate, Non-Ferrous Substrate, (5) Reference Films, USB Cable, Wrist Strap, Sensor Cover, Batteries, Hard Carrying Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list