!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATING FLOOR EPOXY WB GRAY KIT

COATING FLOOR EPOXY WB GRAY KIT

RUST-OLEUM

COATING FLOOR EPOXY WB GRAY KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATING FLOOR EPOXY WB GRAY KIT

COATING FLOOR EPOXY WB GRAY KIT

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $256.03 / KIT KT

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM251212
  • Mfr. Model # 251212
  • UNSPSC # 31201513
  • CATALOGUE PAGE # 810
  • Shipping Weight 4.95 lbs

Product Details

Classic gray colour. Sierra Performance(TM) S40 Water Based Epoxy Gloss Floor Coating Kits - Base, Activator & Stir Stick (1 Gallon Can)

Technical Specs

  • Item Floor Coating
  • Colour Gloss Classic Gray
  • Dry Time 72 hr.
  • Dry Time - Light Traffic 3 hr.
  • Features Zero Voc, Zero Hap, Very Low Odor, Medium Build, Two-component
  • Resin Type Epoxy
  • VOC Content Zero VOC
  • Base Type Water
  • Finish Satin
  • Application Method Roller, Spray, or Spread Out Using a Rubber Squeegee
  • Exposure Conditions Interior/Exterior
  • Includes Activator and Floor Coating
  • Standards USDA

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list