!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, S (7), ANSI CUT LEVEL A4 DOTTED, PVC, KEVLAR, 7 GA, DOTTED

COATED GLOVES, S (7), ANSI CUT LEVEL A4 DOTTED, PVC, KEVLAR, 7 GA, DOTTED

CONDOR

COATED GLOVES, S (7), ANSI CUT LEVEL A4 DOTTED, PVC, KEVLAR, 7 GA, DOTTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), ANSI CUT LEVEL A4 DOTTED, PVC, KEVLAR, 7 GA, DOTTED

COATED GLOVES, S (7), ANSI CUT LEVEL A4 DOTTED, PVC, KEVLAR, 7 GA, DOTTED

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.37 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UR42
  • Mfr. Model # 48UR42
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These blue/yellow Condor coated gloves are size small and are made with Kevlar. In addition, they have a PVC coating, Kevlar stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A4. They are full-finger, have a knit cuff, an and EN 388 Rating of 3X3XD. They feature a seamless knit.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialKevlar(R)
  • Hand Protection StyleGlove
  • StandardsANSI 105, EN388
  • Palm TypeCoated
  • Double-DippedNo
  • Electrostatic Properties3X3XD
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoverageFull
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • Glove FeaturesSeamless Knit
  • Thickness7 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Puncture ForceNot Rated
  • ANSI/ISEA Puncture LevelNot Rated
  • Grip Coating ColourGlove
  • Palm MaterialPVC
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 2
  • EN 388 Rating 3X3XD
  • Insulated Coated Gloves
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Glove Coating Material PVC
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 9.25 in
  • Glove Lining Material 9.25 in
  • Glove Coating Finish Dotted
  • Reversible No
  • Series Condor
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Cuff Colour Blue/Yellow
  • Reflective Backing No
  • Colour Blue, Yellow
  • Grip Coating Material Cut-Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list