!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, 3XL (12), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3

COATED GLOVES, 3XL (12), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3

CONDOR

COATED GLOVES, 3XL (12), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, 3XL (12), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3

COATED GLOVES, 3XL (12), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.03 / PAIR

EHC: EHC :
Min Qty 12 = $36.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56JK87
  • Mfr. Model # 56JK87
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs

Product Details

These black/grey Condor coated gloves are size XXX-large and are made with nylon. In addition, they have a polyurethane coating, ANSI/ISEA 105, EN388 stitching. They are full-finger, have a knit cuff, and an EN 388 Rating of 4131. They feature a seamless knit.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • EN 388 Rating4131
  • InsulatedCoated Gloves
  • Glove Hand StyleLeft and Right
  • Glove PerformanceGeneral Purpose
  • Glove Coating MaterialPolyurethane
  • Latex-FreeYes
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric12
  • Glove Length11 in
  • Glove Lining Material11 in
  • Glove Coating FinishSmooth
  • ReversibleNo
  • SeriesCondor
  • Touchscreen CompatibleNo
  • Pairs per Package12
  • Cuff ColourGrey/Black
  • ColourBlack, Grey
  • Grip Coating MaterialGeneral Purpose
  • Hem Style Finished
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Standards ANSI/ISEA 105, EN388
  • Palm Type Coated
  • Double-Dipped No
  • Electrostatic Properties 4131
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha 3XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Grey
  • Minimum Temperature Not Rated
  • Glove Features Seamless Knit
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • Reflective Backing No
  • Grip Coating Colour Glove
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list