!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, IMPACT RESISTANT, KNIT WRIST CUFF, FULL FINGER, L/9, BLACK, NYLON/TPR

GLOVES, IMPACT RESISTANT, KNIT WRIST CUFF, FULL FINGER, L/9, BLACK, NYLON/TPR

MCR SAFETY

GLOVES, IMPACT RESISTANT, KNIT WRIST CUFF, FULL FINGER, L/9, BLACK, NYLON/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, IMPACT RESISTANT, KNIT WRIST CUFF, FULL FINGER, L/9, BLACK, NYLON/TPR

GLOVES, IMPACT RESISTANT, KNIT WRIST CUFF, FULL FINGER, L/9, BLACK, NYLON/TPR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.67 / PAIR

EHC: EHC :
Min Qty 12 = $188.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFUT1950L
  • Mfr. Model # UT1950L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

These impact-resistant, size Large/nine black gloves have a knit wrist cuff and closure and a full-finger style. They have a nylon palm construction, a TPR glove back, and TPR knuckle padding for extra protection.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • Knuckle Protection MaterialTPR
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • ANSI/ISEA Impact Level1
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric9
  • Glove Length7 in
  • Glove Coating ColourBlack
  • Minimum TemperatureNot Rated
  • SeriesUltraTech
  • Touchscreen CompatibleYes
  • ANSI/ISEA Abrasion Cycles1000
  • ANSI/ISEA Puncture Level2
  • Palm MaterialNylon
  • ANSI/ISEA Cut Level Not Tested
  • Knit Material Nylon
  • Standards ANSI/ISEA 105:2016, ANSI/ISEA 138, ASTM D3389-15, ASTM 3884-09, EN388
  • Insulated No
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Finish Dotted
  • Glove Features Silicone-Free, Touchscreen Compatible
  • Thickness 13 ga
  • Silicone-Free Yes
  • ANSI/ISEA Puncture Force 20 N
  • Colour Black, Red, White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list