!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 4/A4, 13 GA/HIGH VISIBILITY, SIZE XS/6, LIME, NITRILE/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI 4/A4, 13 GA/HIGH VISIBILITY, SIZE XS/6, LIME, NITRILE/HPPE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 4/A4, 13 GA/HIGH VISIBILITY, SIZE XS/6, LIME, NITRILE/HPPE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 4/A4, 13 GA/HIGH VISIBILITY, SIZE XS/6, LIME, NITRILE/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI 4/A4, 13 GA/HIGH VISIBILITY, SIZE XS/6, LIME, NITRILE/HPPE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.75 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9273HVXS
  • Mfr. Model # 9273HVXS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.135 lbs

Product Details

Protect your hands with these lime-coloured high-visibility gloves. These size X-small/6 gloves are made from nitrile and HPPE with a 13-gauge thickness for protection. They are also cut-resistant so you can work safely knowing your hands are protected. These gloves are ANSI abrasion level four and ANSI cut level A4.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Base Coating CoveragePalm and Fingers
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric6
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourYellow
  • Minimum TemperatureNot Rated
  • Series9273HV
  • Touchscreen CompatibleYes
  • ANSI/ISEA Abrasion Cycles3000
  • ANSI/ISEA Puncture Force60 N
  • ColourYellow
  • Matériau de paumeNitrile
  • ANSI/ISEA Cut Level A4
  • Knit Material HyperMax(TM)
  • Hand Protection Style Glove
  • Base Coating Material Foam Nitrile
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XS
  • Glove Lining Material HPPE
  • Glove Coating Finish Sandy
  • Glove Features Touchscreen Compatible
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Cut Load 1,500 g
  • ANSI/ISEA Puncture Level 3
  • Grip Coating Material Nitrile Foam
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list