!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATING 3/4 DIP, SEAMLESS KNIT, SANDY FINISH, SIZE 12, BLK/GRY, FOAM NITRILE, NYLON, PR 1

GLOVES, COATING 3/4 DIP, SEAMLESS KNIT, SANDY FINISH, SIZE 12, BLK/GRY, FOAM NITRILE, NYLON, PR 1

BOB DALE

GLOVES, COATING 3/4 DIP, SEAMLESS KNIT, SANDY FINISH, SIZE 12, BLK/GRY, FOAM NITRILE, NYLON, PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATING 3/4 DIP, SEAMLESS KNIT, SANDY FINISH, SIZE 12, BLK/GRY, FOAM NITRILE, NYLON, PR 1

GLOVES, COATING 3/4 DIP, SEAMLESS KNIT, SANDY FINISH, SIZE 12, BLK/GRY, FOAM NITRILE, NYLON, PR 1

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.93 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG9919610KD12
  • Mfr. Model # 99-1-9610KD-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These black and grey gloves are made of nylon and have a foam nitrile dip coating with a sandy finish. The coating coverage is 3/4-dip. This pair has a seamless knit construction and is available in size 12.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion LevelNot Tested
  • StandardsEN388
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating Coverage3/4 Dip
  • Size- Alpha3XL
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • SeriesX-Site 99-1-9610KD
  • Touchscreen CompatibleNo
  • ANSI/ISEA Puncture Level0
  • ANSI/ISEA Cut Level Not Tested
  • Knit Material Nylon
  • Hand Protection Style Glove
  • Base Coating Material Foam Nitrile
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 12
  • Glove Length 9 in
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Thickness 15 ga
  • Silicone-Free No
  • Colour Black, Grey
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list