!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 4/A3, SEAMLESS/18 GA, FOR TOUCHSCREEN, SZ L/9, GRY/BLK, NITRILE/HPPE, PR

CUT RESISTANT GLOVES, ANSI 4/A3, SEAMLESS/18 GA, FOR TOUCHSCREEN, SZ L/9, GRY/BLK, NITRILE/HPPE, PR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 4/A3, SEAMLESS/18 GA, FOR TOUCHSCREEN, SZ L/9, GRY/BLK, NITRILE/HPPE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI 4/A3, SEAMLESS/18 GA, FOR TOUCHSCREEN, SZ L/9, GRY/BLK, NITRILE/HPPE, PR

CUT RESISTANT GLOVES, ANSI 4/A3, SEAMLESS/18 GA, FOR TOUCHSCREEN, SZ L/9, GRY/BLK, NITRILE/HPPE, PR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.28 / PAIR

EHC: EHC :
Min Qty 12 = $183.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9278NFL
  • Mfr. Model # 9278NFL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Keep your hands safe around sharp objects with these grey and black cut-resistant gloves. These size large/nine gloves are made from nitrile and HPPE, with an 18-gauge thickness making them an ideal choice when you need dexterity and flexibility. The gloves have a seamless knit for comfort and are touchscreen compatible. These gloves are ANSI abrasion level four and ANSI cut level A3.

Technical Specs

  • ItemCoated Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • StandardsANSI/ISEA 105:2016, ASTM F2992-15, ASTM D3389-15, ASTM 3884-09
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Base Coating CoveragePalm and Fingers
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric9
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • Glove FeaturesReinforced Thumb Crotch, Touchscreen Compatible
  • Thickness18 ga
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load1,000 g
  • ANSI/ISEA Puncture Level4
  • Grip Coating ColourBlack
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A3
  • Knit Material HyperMax(TM)
  • Hand Protection Style Glove
  • Base Coating Material Foam Nitrile
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series 9278NF
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Force 100 N
  • Colour Black, White
  • Grip Coating Material Foam Nitrile
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list