!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, 2XL (11), ANSI CUT LEVEL A4, DIPPED PALM, NITRILE, HPPE, 10 GA

COATED GLOVES, 2XL (11), ANSI CUT LEVEL A4, DIPPED PALM, NITRILE, HPPE, 10 GA

CONDOR

COATED GLOVES, 2XL (11), ANSI CUT LEVEL A4, DIPPED PALM, NITRILE, HPPE, 10 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, 2XL (11), ANSI CUT LEVEL A4, DIPPED PALM, NITRILE, HPPE, 10 GA

COATED GLOVES, 2XL (11), ANSI CUT LEVEL A4, DIPPED PALM, NITRILE, HPPE, 10 GA

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.53 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UR11
  • Mfr. Model # 48UR11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

These grey Condor coated gloves are size XX-large and are made with HPPE. In addition, they have a nitrile coating, HPPE stitching, and coated thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X42D. They feature a seamless knit.

Technical Specs

  • Item Coated Glove
  • Hem Style Finished
  • Knit Material HPPE
  • Hand Protection Style Glove
  • Standards ANSI 105, EN388
  • Palm Type Coated
  • Double-Dipped No
  • Electrostatic Properties 4X42D
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha 2XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Reversible No
  • Series Condor
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Cuff Colour Grey
  • Reflective Backing No
  • Colour Grey
  • Grip Coating Material Cut-Resistant
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 5
  • EN 388 Rating 4X42D
  • Insulated Coated Gloves
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Glove Coating Material Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 11
  • Glove Length 11 in
  • Glove Lining Material 11 in
  • Minimum Temperature Not Rated
  • Glove Features Seamless Knit
  • Thickness 10 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Force 3
  • ANSI/ISEA Puncture Level 3
  • Grip Coating Colour Glove
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list