!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, XL (10), SMOOTH, NITRILE DIPPED, ANSI ABRASION LEVEL 3, WHITE

COATED GLOVES, XL (10), SMOOTH, NITRILE DIPPED, ANSI ABRASION LEVEL 3, WHITE

CONDOR

COATED GLOVES, XL (10), SMOOTH, NITRILE DIPPED, ANSI ABRASION LEVEL 3, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, XL (10), SMOOTH, NITRILE DIPPED, ANSI ABRASION LEVEL 3, WHITE

COATED GLOVES, XL (10), SMOOTH, NITRILE DIPPED, ANSI ABRASION LEVEL 3, WHITE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.54 / PAIR

EHC: EHC :
Min Qty 12 = $42.48

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR4NMT9
  • Mfr. Model # 4NMT9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

These blue/white Condor coated gloves are size X-large and are made with cotton. In addition, they have a nitrile coating, and a wing thumb style. They are full-finger, have a knit cuff, and are silicone-free.

Technical Specs

  • Item Coated Glove
  • Knit Material Cotton
  • Hand Protection Style Glove
  • Insulated No
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Full
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Glove Features Silicone-Free
  • Touchscreen Compatible No
  • Colour Blue, White
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • Standards ANSI 105: 2016, EN3888: 2016
  • Double-Dipped No
  • Glove Coating Material Nitrile
  • Latex-Free Yes
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Length 10.5 in
  • Glove Coating Colour Blue
  • Minimum Temperature Not Rated
  • Thickness 13 ga
  • Silicone-Free Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list