!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUT RESISTANT GLOVES, ANSI A5, 18 GA/SEAMLESS KNIT, SIZE S/7, BLUE/BLACK, POLYURETHANE/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI A5, 18 GA/SEAMLESS KNIT, SIZE S/7, BLUE/BLACK, POLYURETHANE/HPPE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI A5, 18 GA/SEAMLESS KNIT, SIZE S/7, BLUE/BLACK, POLYURETHANE/HPPE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, ANSI A5, 18 GA/SEAMLESS KNIT, SIZE S/7, BLUE/BLACK, POLYURETHANE/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI A5, 18 GA/SEAMLESS KNIT, SIZE S/7, BLUE/BLACK, POLYURETHANE/HPPE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.05 / PAIR

EHC: EHC :
Min Qty 12 = $120.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF92715NFS
  • Mfr. Model # 92715NFS
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.69 lbs

Product Details

Protect your hands from cuts and abrasions with these blue and black cut-resistant gloves. These size small/seven gloves are made from polyurethane and HPPE. They have a seamless knit and 18-gauge thickness for comfort and dexterity, making them suitable for jobs that require the handling of small parts. These gloves are ANSI cut level A5.

Technical Specs

  • Item Coated Glove
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Standards ANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Base Coating Coverage Palm and Fingers
  • Includes Reinforced Thumb Crotch Yes
  • Size- Numeric 7
  • Glove Construction Seamless Knit
  • Glove Coating Finish Sandy
  • Glove Features Reinforced Thumb Crotch, Touchscreen Compatible
  • Thickness 15 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Force 100 N
  • Colour Black, White
  • Grip Coating Material Foam Nitrile
  • ANSI/ISEA Cut Level A3
  • Knit Material HyperMax(TM)
  • Hand Protection Style Glove
  • Base Coating Material Polyurethane
  • Double-Dipped No
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series 92715NF
  • Touchscreen Compatible Yes
  • ANSI/ISEA Abrasion Cycles 3000
  • ANSI/ISEA Puncture Level 4
  • Grip Coating Colour Black
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list