!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, S (7), ANSI CUT LEVEL A3, DIPPED PALM, LATEX, ROUGH, YELLOW

COATED GLOVES, S (7), ANSI CUT LEVEL A3, DIPPED PALM, LATEX, ROUGH, YELLOW

CONDOR

COATED GLOVES, S (7), ANSI CUT LEVEL A3, DIPPED PALM, LATEX, ROUGH, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), ANSI CUT LEVEL A3, DIPPED PALM, LATEX, ROUGH, YELLOW

COATED GLOVES, S (7), ANSI CUT LEVEL A3, DIPPED PALM, LATEX, ROUGH, YELLOW

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.57 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48UR12
  • Mfr. Model # 48UR12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

These black/yellow Condor coated gloves are size small and are made with polyester and stainless steel. In addition, they have a latex coating, polyester stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 2X42C. They feature a seamless knit.

Technical Specs

  • Item Coated Glove
  • Hem Style Finished
  • Knit Material Stainless Steel
  • Hand Protection Style Glove
  • Standards ANSI 105, EN388
  • Palm Type Coated
  • Double-Dipped No
  • Electrostatic Properties 2X42C
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Glove Features Seamless Knit
  • Thickness 10 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Force 3
  • ANSI/ISEA Puncture Level 3
  • Grip Coating Colour Glove
  • Palm Material Latex
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 2X42C
  • Insulated Coated Gloves
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Glove Coating Material Latex
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 7
  • Glove Length 9.25 in
  • Glove Lining Material 9.25 in
  • Glove Coating Finish Rough
  • Reversible No
  • Series Condor
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Cuff Colour Black/Yellow
  • Reflective Backing No
  • Colour Black, Yellow
  • Grip Coating Material Cut-Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list