!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE XL/10, GREY/BLACK, BIPOLYMER/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE XL/10, GREY/BLACK, BIPOLYMER/HPPE, PAIR

MCR SAFETY

CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE XL/10, GREY/BLACK, BIPOLYMER/HPPE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE XL/10, GREY/BLACK, BIPOLYMER/HPPE, PAIR

CUT RESISTANT GLOVES, ANSI 3/A7, 13 GA/SEAMLESS KNIT, SIZE XL/10, GREY/BLACK, BIPOLYMER/HPPE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.07 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF92743BPXL
  • Mfr. Model # 92743BPXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Work comfortably and with peace of mind with these grey and black cut-resistant gloves. These size X-large/10 gloves are made from bipolymer and HPPE and have a 13-gauge thickness for better protection from hazards. The seamless knit offers dexterity and flexibility while working. These gloves are ANSI abrasion level three and ANSI cut level A7.

Technical Specs

  • ItemCoated Glove
  • Glove StyleSeamless Knit
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialBipolymer
  • Latex-FreeNo
  • Glove Coating CoveragePalm and Fingers
  • Glove Coating ColourBlack
  • Thickness13 Gauge
  • Silicone-FreeNo
  • ColourBlack, Grey
  • ANSI/ISEA Cut Level A7
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Base Coating Coverage Palm and Fingers
  • Glove Construction Seamless Knit
  • Glove Coating Finish Smooth
  • Touchscreen Compatible Yes
  • ANSI/ISEA Puncture Level 5
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list