!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, XS, GREY, NITRILE NYLON

GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, XS, GREY, NITRILE NYLON

RONCO

GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, XS, GREY, NITRILE NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, XS, GREY, NITRILE NYLON

GLOVES, COATED, ABRASION LEVEL 4, PALM/FING, SMOOTH FINISH, XS, GREY, NITRILE NYLON

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.93 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON76-400-06
  • Mfr. Model # 76-400-06
  • UNSPSC # 61161002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These coated gloves are grey and have a nitrile nylon coating with a smooth finish. The coating covers the palm and fingers. This pair of gloves has abrasion level four and is available in size X-small.

Technical Specs

  • ItemNitrile Palm Coated Nylon Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level4
  • Leather Palm MaterialNylon
  • StandardsCFIA, EN 388 4121
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeYes
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Glove FeaturesColour Coded Wrist Serging for Easy Size Identification, Breathable Material for Maximum Comfort, Seamless, Soft and Flexible for Comfort and Dexterity, Dry Grip
  • Thickness13 ga
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourBlack, Grey
  • ANSI/ISEA Cut Level A1
  • Knit Material Nylon
  • Hand Protection Style Glove
  • EN 388 Rating 4121
  • Insulated Yes
  • Palm Type Nylon, Nitrile
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Size- Numeric 6
  • Glove Length 5 in
  • Glove Lining Material Breathable Liner
  • Glove Coating Finish Smooth
  • Series 76-400
  • Pairs per Package 72
  • Cuff Colour Grey
  • ANSI/ISEA Puncture Level 1
  • Palm Material Nylon, Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list