CUT-RESISTANT GLOVES, SIZE XL(10), 11 IN LENGTH, GREY, HPPE, PAIR
CUT-RESISTANT GLOVES, SIZE XL(10), 11 IN LENGTH, GREY, HPPE, PAIR
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These cut-resistant, extra-large size 10 grey HPPE knit gloves are just what you need for everyday safety and protection. At 11 inches in length and with a knit cuff and Gunn-cut style, these gloves offer comfort as well.
Technical Specs
Item Coated Glove
Glove Style Knit
ANSI/ISEA Abrasion Level Not Tested
Standards ANSI/CE
Double-Dipped No
Glove Coating Material Uncoated
Latex-Free No
Size- Numeric 10
Glove Length 10 in
Glove Coating Finish Smooth
Series KKC4
Touchscreen Compatible No
ANSI/ISEA Puncture Force 0 N
Colour Grey
ANSI/ISEA Cut Level A4
Knit Material HPPE
Hand Protection Style Glove
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Includes Reinforced Thumb Crotch No
Size- Alpha XL
Glove Construction Seamless Knit
Minimum Temperature Not Rated
Thickness 13 ga
Silicone-Free No
ANSI/ISEA Puncture Level 0
Palm Material HPPE
Country of Origin China
(subject to change)