!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, COATED, FLAT FINISH, SIZE 8, BLUE, PVC

GLOVES, COATED, FLAT FINISH, SIZE 8, BLUE, PVC

RONCO

GLOVES, COATED, FLAT FINISH, SIZE 8, BLUE, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, COATED, FLAT FINISH, SIZE 8, BLUE, PVC

GLOVES, COATED, FLAT FINISH, SIZE 8, BLUE, PVC

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.08 / PAIR

EHC: EHC :
Min Qty 12 = $96.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON77-325-08
  • Mfr. Model # 77-325-08
  • UNSPSC # 39262092
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Product Details

These coated gloves are blue and have a PVC coating with a flat finish. This pair is available in size eight.

Technical Specs

  • ItemCoated Glove
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Puncture Level1
  • ColourBlue
  • EN ISO 374 Chemical RatingType B - AJKL
  • Glove Coating FinishSandy
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton Interlock
  • Glove PerformanceHigh Grip
  • Glove TextureSandy
  • SeriesINTEGRA
  • Supported / UnsupportedSupported
  • Glove FeaturesPVC Triple Dipping Provides Excellent Protective Thickness Against Oils, Greases, Solvents, Acids and A Variety of Other Chemicals, Glove Remains Soft and Flexible Under Cold Applications, Sandy Finish Provides Good Grip, Excellent Abrasive-Resistant, Suitable For Heavy Labour Work, Bacteria and Odor Treated Cotton Interlock Liner Absorbs Sweat to Keep Hands Dry
  • Additional Hazard Protection Chemical-Resistant
  • ANSI/ISEA Cut Level 1
  • Chemical Glove Features PVC Triple Dipping Provides Excellent Protective Thickness Against Oils, Greases, Solvents, Acids and A Variety of Other Chemicals, Glove Remains Soft and Flexible Under Cold Applications, Sandy Finish Provides Good Grip, Excellent Abrasive-Resistant, Suitable For Heavy Labour Work, Bacteria and Odor Treated Cotton Interlock Liner Absorbs Sweat to Keep Hands Dry
  • Cuff Style Gauntlet
  • Glove Coating Coverage Uncoated
  • Glove Colour Family Blue
  • Glove Length 12 in
  • Glove Materials PVC
  • Glove Size M
  • Insulated No
  • Standards CFIA (Canadian Food Inspection Agency) Letter Of No Objection, CE EN388:4121 (Abrasion/Cut/Tear/Puncture), CE EN374:AJK ( Methanol. n-Heptane, Sodium hydroxide 40%), CE EN374 (Biohazardous Material)
  • EN ISO 374 Chemicals Tested AJK - Methanol. n-Heptane, Sodium Hydroxide 40%
  • Glove Sizes 8
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list