!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, S (7), SANDY, PVC, DIPPED PALM, ANSI ABRASION LEVEL 3, GREY, 12 PK

COATED GLOVES, S (7), SANDY, PVC, DIPPED PALM, ANSI ABRASION LEVEL 3, GREY, 12 PK

SUPERIOR GLOVE

COATED GLOVES, S (7), SANDY, PVC, DIPPED PALM, ANSI ABRASION LEVEL 3, GREY, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (7), SANDY, PVC, DIPPED PALM, ANSI ABRASION LEVEL 3, GREY, 12 PK

COATED GLOVES, S (7), SANDY, PVC, DIPPED PALM, ANSI ABRASION LEVEL 3, GREY, 12 PK

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.75 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13BPVC7
  • Mfr. Model # S13BPVC7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Product Details

These grey Superior gloves Dexterity S13BPVC coated gloves are size small and are made with nylon. In addition, they have a PVC coating and are rated ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and are silicone-free.

Technical Specs

  • ItemCoated Glove
  • Knit MaterialNylon
  • StandardsANSI
  • Double-DippedNo
  • Glove Coating MaterialPVC
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric7
  • Glove Length9 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSandy
  • Glove FeaturesSilicone-Free
  • Thickness13 ga
  • Silicone-FreeYes
  • ANSI/ISEA Puncture Force48 N
  • ColourGrey
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha S
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Dexterity(R) S13BPVC
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles 1500
  • ANSI/ISEA Puncture Level 2
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list