!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVES, S (6), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, WHT

COATED GLOVES, S (6), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, WHT

SHOWA

COATED GLOVES, S (6), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, S (6), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, WHT

COATED GLOVES, S (6), SMOOTH, PUR, DIPPED PALM, ANSI ABRASION LEVEL 3, WHT

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.44 / PAIR

EHC: EHC :
Min Qty 12 = $41.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6JZU2
  • Mfr. Model # BO500W-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These white Showa BO500W coated gloves are size small and are made with nylon. In addition, they have a polyurethane coating and a straight thumb style. They are rated ANSI/ISEA Cut Level 1 /ANSI/ISEA Puncture Level 1. They are full-finger, have a knit cuff, and an EN 388 Rating of 3131X.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialNylon
  • Hand Protection StyleGlove
  • StandardsANSI/ISEA 105-2005, CE
  • Palm TypeGrip Coated
  • Double-DippedNo
  • Glove Coating MaterialPolyurethane
  • Includes Finger FourchettesNo
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourWhite
  • Minimum TemperatureNot Rated
  • ReversibleNo
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Level1
  • ANSI/ISEA Cut Level 1
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • EN 388 Rating 3131X
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 11 in
  • Glove Lining Material Nylon
  • Glove Coating Finish Smooth
  • Arc Flash PPE Category Not Applicable
  • Series BO500W
  • Touchscreen Compatible No
  • Sold As Pair
  • Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list